Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grinding Wheel

Grinding Wheel E30050

Item.#
08129466
Mfr.#
E30050
Package Qty.
1Sheet
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Maximum Peripheral Velocity (m/min)
2400
Thickness (mm)
25
Abrasive Material
PA
Outer Diameter (phi mm)
205
Hole Diameter (phi mm)
50.8
Grain Size, Hardness
60J