Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E30110

Item.#
08129527
Mfr.#
E30110
Package Qty.
1Sheet
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Thickness (mm)
25
Outer Diameter (phi mm)
255
Abrasive Material
PA
Hole Diameter (phi mm)
50.8
Grain Size, Hardness
46I
Maximum Peripheral Velocity (m/min)
2400