Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E30120

Item.#
08129536
Mfr.#
E30120
Package Qty.
1Sheet
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Outer Diameter (phi mm)
255
Hole Diameter (phi mm)
50.8
Abrasive Material
PA
Grain Size, Hardness
46J
Maximum Peripheral Velocity (m/min)
2400
Thickness (mm)
25