Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E30150

Item.#
08129563
Mfr.#
E30150
Package Qty.
1Sheet
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Thickness (mm)
25
Outer Diameter (phi mm)
255
Abrasive Material
PA
Hole Diameter (phi mm)
50.8
Grain Size, Hardness
80J
Maximum Peripheral Velocity (m/min)
2400