Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Grinding Wheel

Grinding Wheel E30170

Item.#
08129581
Mfr.#
E30170
Package Qty.
1Sheet
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Outer Diameter (phi mm)
255
Hole Diameter (phi mm)
76.2
Abrasive Material
PA
Grain Size, Hardness
46J
Maximum Peripheral Velocity (m/min)
2000
Thickness (mm)
25