Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E30180

Item.#
08129597
Mfr.#
E30180
Package Qty.
1Sheet
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Maximum Peripheral Velocity (m/min)
2000
Thickness (mm)
25
Abrasive Material
PA
Outer Diameter (phi mm)
255
Hole Diameter (phi mm)
76.2
Grain Size, Hardness
60J