Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E30200

Item.#
08129615
Mfr.#
E30200
Package Qty.
1Sheet
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Outer Diameter (phi mm)
255
Hole Diameter (phi mm)
76.2
Abrasive Material
PA
Grain Size, Hardness
80K
Maximum Peripheral Velocity (m/min)
2000
Thickness (mm)
25