Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E30260

Item.#
08129676
Mfr.#
E30260
Package Qty.
1Sheet
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Thickness (mm)
25
Outer Diameter (phi mm)
305
Abrasive Material
PA
Hole Diameter (phi mm)
127
Grain Size, Hardness
46J
Maximum Peripheral Velocity (m/min)
2000