Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Grinding Wheel

Grinding Wheel E30340

Item.#
08129755
Mfr.#
E30340
Package Qty.
1Sheet
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Maximum Peripheral Velocity (m/min)
2000
Thickness (mm)
32
Abrasive Material
PA
Outer Diameter (phi mm)
305
Hole Diameter (phi mm)
76.2
Grain Size, Hardness
46K