Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E30350

Item.#
08129764
Mfr.#
E30350
Package Qty.
1Sheet
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Outer Diameter (phi mm)
305
Hole Diameter (phi mm)
76.2
Abrasive Material
PA
Grain Size, Hardness
60H
Maximum Peripheral Velocity (m/min)
2000
Thickness (mm)
32