Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E30510

Item.#
08129904
Mfr.#
E30510
Package Qty.
1Sheet
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Thickness (mm)
38
Outer Diameter (phi mm)
305
Abrasive Material
PA
Hole Diameter (phi mm)
76.2
Grain Size, Hardness
60H
Maximum Peripheral Velocity (m/min)
2000