Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Grinding Wheel

Grinding Wheel E30640

Item.#
08130026
Mfr.#
E30640
Package Qty.
1Sheet
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Maximum Peripheral Velocity (m/min)
2000
Thickness (mm)
38
Abrasive Material
PA
Outer Diameter (phi mm)
305
Hole Diameter (phi mm)
127
Grain Size, Hardness
60K