Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E30740

Item.#
08130114
Mfr.#
E30740
Package Qty.
1Sheet
Ship pack of
1
219.90 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Outer Diameter (phi mm)
355
Hole Diameter (phi mm)
76.2
Abrasive Material
PA
Grain Size, Hardness
60J
Maximum Peripheral Velocity (m/min)
2000
Thickness (mm)
25