|
- Item.#
- 08130132
- Mfr.#
- E30770
- Package Qty.
- 1Sheet
- Ship pack of
- 1
Item Feature
- Bond
- V35R
- Shape
- 1
- Maximum Peripheral Velocity (m/min)
- 2000
- Thickness (mm)
- 25
- Abrasive Material
- PA
- Outer Diameter (phi mm)
- 355
- Hole Diameter (phi mm)
- 127
- Grain Size, Hardness
- 60J
|
Customers Who Viewed This Item Also Viewed
<<
Noritake Coated Abrasive (NCA)
KURE GRINDING WHEEL (Kure-Norton)
KURE GRINDING WHEEL (Kure-Norton)
KURE GRINDING WHEEL (Kure-Norton)
KURE GRINDING WHEEL (Kure-Norton)
KURE GRINDING WHEEL (Kure-Norton)
KURE GRINDING WHEEL (Kure-Norton)
>>