Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E30860

Item.#
08130211
Mfr.#
E30860
Package Qty.
1Sheet
Ship pack of
1
269.90 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Outer Diameter (phi mm)
355
Hole Diameter (phi mm)
152.4
Abrasive Material
PA
Grain Size, Hardness
60K
Maximum Peripheral Velocity (m/min)
2000
Thickness (mm)
32