Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E30880

Item.#
08130236
Mfr.#
E30880
Package Qty.
1Sheet
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Outer Diameter (phi mm)
355
Hole Diameter (phi mm)
76.2
Abrasive Material
PA
Grain Size, Hardness
46I
Maximum Peripheral Velocity (m/min)
2000
Thickness (mm)
38