Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E30900

Item.#
08130254
Mfr.#
E30900
Package Qty.
1Sheet
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Thickness (mm)
38
Outer Diameter (phi mm)
355
Abrasive Material
PA
Hole Diameter (phi mm)
76.2
Grain Size, Hardness
60J
Maximum Peripheral Velocity (m/min)
2000