Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grinding Wheel

Grinding Wheel E30950

Item.#
08130306
Mfr.#
E30950
Package Qty.
1Sheet
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Outer Diameter (phi mm)
355
Hole Diameter (phi mm)
127
Abrasive Material
PA
Grain Size, Hardness
46K
Maximum Peripheral Velocity (m/min)
2000
Thickness (mm)
38