Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E30980

Item.#
08130333
Mfr.#
E30980
Package Qty.
1Sheet
Ship pack of
1
319.90 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Thickness (mm)
38
Outer Diameter (phi mm)
355
Abrasive Material
PA
Hole Diameter (phi mm)
127
Grain Size, Hardness
60J
Maximum Peripheral Velocity (m/min)
2000