Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E31010

Item.#
08130367
Mfr.#
E31010
Package Qty.
1Sheet
Ship pack of
1
319.90 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Maximum Peripheral Velocity (m/min)
2000
Thickness (mm)
38
Abrasive Material
PA
Outer Diameter (phi mm)
355
Hole Diameter (phi mm)
127
Grain Size, Hardness
80K