Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E31140

Item.#
08130482
Mfr.#
E31140
Package Qty.
1Sheet
Ship pack of
1
389.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Thickness (mm)
38
Outer Diameter (phi mm)
405
Abrasive Material
PA
Hole Diameter (phi mm)
203.2
Grain Size, Hardness
60J
Maximum Peripheral Velocity (m/min)
2000