Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E31150

Item.#
08130491
Mfr.#
E31150
Package Qty.
1Sheet
Ship pack of
1
389.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Maximum Peripheral Velocity (m/min)
2000
Thickness (mm)
38
Abrasive Material
PA
Outer Diameter (phi mm)
405
Hole Diameter (phi mm)
203.2
Grain Size, Hardness
60K