Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E31160

Item.#
08130507
Mfr.#
E31160
Package Qty.
1Sheet
Ship pack of
1
389.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Outer Diameter (phi mm)
405
Hole Diameter (phi mm)
203.2
Abrasive Material
PA
Grain Size, Hardness
80K
Maximum Peripheral Velocity (m/min)
2000
Thickness (mm)
38