Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E31240

Item.#
08130577
Mfr.#
E31240
Package Qty.
1Sheet
Ship pack of
1
529.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Maximum Peripheral Velocity (m/min)
2000
Thickness (mm)
50
Abrasive Material
PA
Outer Diameter (phi mm)
405
Hole Diameter (phi mm)
127
Grain Size, Hardness
80K