Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel

Grinding Wheel E31290

Item.#
08130622
Mfr.#
E31290
Package Qty.
1Sheet
Ship pack of
1
519.90 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Maximum Peripheral Velocity (m/min)
2000
Thickness (mm)
50
Abrasive Material
PA
Outer Diameter (phi mm)
405
Hole Diameter (phi mm)
203.2
Grain Size, Hardness
60H