Buy more than* S$200* and get FREE SHIPPING

  • General use bit whetstone PAA No. 1

General use bit whetstone PAA No. 1 E31640

Item.#
08130963
Mfr.#
E31640
Package Qty.
1Sheet
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Bond
V35R
Abrasive Material
PAA
Outer Diameter (phi mm)
180
Thickness (mm)
6.4
Blade Thickness (mm)
6.4
Compatible Materials
(SKD, SKH, SCM, SKS, SK) alloy steel, tool steel, such as high content of Mo (molybdenum), V of (vanadium)
Maximum Peripheral Velocity (m/min)
2400
Shape
1
Hole Diameter (phi mm)
31.75
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
180x6.4x31.75
Grain Size, Hardness
60K