Buy more than* S$200* and get FREE SHIPPING

  • General use bit whetstone PAA No. 1

General use bit whetstone PAA No. 1 E31650

Item.#
08130972
Mfr.#
E31650
Package Qty.
1Sheet
Ship pack of
1
33.85 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Item Feature
Bond
V35R
Abrasive Material
PAA
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
180x6.4x31.75
Grain Size, Hardness
80H
Hole Diameter (phi mm)
31.75
Compatible Materials
(SKD, SKH, SCM, SKS, SK) alloy steel, tool steel, such as high content of Mo (molybdenum), V of (vanadium)
Maximum Peripheral Velocity (m/min)
2400
Shape
1
Blade Thickness (mm)
6.4
Outer Diameter (phi mm)
180
Thickness (mm)
6.4