Buy more than* S$200* and get FREE SHIPPING

  • General use bit whetstone PAA No. 1

General use bit whetstone PAA No. 1 E31710

Item.#
08131024
Mfr.#
E31710
Package Qty.
1Sheet
Ship pack of
1
33.85 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Bond
V35R
Abrasive Material
PAA
Grain Size, Hardness
120I
Hole Diameter (phi mm)
31.75
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
180x6.4x31.75
Compatible Materials
(SKD, SKH, SCM, SKS, SK) alloy steel, tool steel, such as high content of Mo (molybdenum), V of (vanadium)
Maximum Peripheral Velocity (m/min)
2400
Shape
1
Outer Diameter (phi mm)
180
Thickness (mm)
6.4
Blade Thickness (mm)
6.4