Buy more than* S$200* and get FREE SHIPPING

  • General use bit whetstone PAA No. 1

General use bit whetstone PAA No. 1 E31870

Item.#
08131182
Mfr.#
E31870
Package Qty.
1Sheet
Ship pack of
1
34.94 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Bond
V35R
Abrasive Material
PAA
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
180x10x31.75
Outer Diameter (phi mm)
180
Thickness (mm)
10
Maximum Peripheral Velocity (m/min)
2400
Shape
1
Grain Size, Hardness
100K
Hole Diameter (phi mm)
31.75
Compatible Materials
(SKD, SKH, SCM, SKS, SK) alloy steel, tool steel, such as high content of Mo (molybdenum), V of (vanadium)