Buy more than* S$200* and get FREE SHIPPING

  • General use bit whetstone PAA No. 1

General use bit whetstone PAA No. 1 E31940

Item.#
08131252
Mfr.#
E31940
Package Qty.
1Sheet
Ship pack of
1
40.41 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Bond
V35R
Abrasive Material
PAA
Thickness (mm)
13
Grain Size, Hardness
60I
Hole Diameter (phi mm)
31.75
Maximum Peripheral Velocity (m/min)
2400
Shape
1
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
180x13x31.75
Outer Diameter (phi mm)
180
Compatible Materials
(SKD, SKH, SCM, SKS, SK) alloy steel, tool steel, such as high content of Mo (molybdenum), V of (vanadium)