Buy more than* S$200* and get FREE SHIPPING

  • General use bit whetstone PAA No. 1

General use bit whetstone PAA No. 1 E31950

Item.#
08131261
Mfr.#
E31950
Package Qty.
1Sheet
Ship pack of
1
36.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bond
V35R
Abrasive Material
PAA
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
180x13x31.75
Grain Size, Hardness
60J
Hole Diameter (phi mm)
31.75
Compatible Materials
Mo (molybdenum), high quantity V(vanadium) alloys and tools (SKD, SKH, SKS, SK)
Maximum Peripheral Velocity (m/min)
2400
Shape
1
Blade Thickness (mm)
13
Outer Diameter (phi mm)
180
Thickness (mm)
13