Buy more than* S$200* and get FREE SHIPPING

  • General use bit whetstone PAA No. 1

General use bit whetstone PAA No. 1 E32210

Item.#
08131487
Mfr.#
E32210
Package Qty.
1Sheet
Ship pack of
1
43.58 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Bond
V35R
Abrasive Material
PAA
Thickness (mm)
6.4
Blade Thickness (mm)
6.4
Outer Diameter (phi mm)
205
Compatible Materials
(SKD, SKH, SCM, SKS, SK) alloy steel, tool steel, such as high content of Mo (molybdenum), V of (vanadium)
Maximum Peripheral Velocity (m/min)
2400
Shape
1
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
205x6.4x31.75
Grain Size, Hardness
60J
Hole Diameter (phi mm)
31.75