Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • General use bit whetstone PAA No. 1

General use bit whetstone PAA No. 1 E32310

Item.#
08131566
Mfr.#
E32310
Package Qty.
1Sheet
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Bond
V35R
Abrasive Material
PAA
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
205x13x31.75
Outer Diameter (phi mm)
205
Thickness (mm)
13
Maximum Peripheral Velocity (m/min)
2400
Shape
1
Grain Size, Hardness
46H
Hole Diameter (phi mm)
31.75
Compatible Materials
(SKD, SKH, SCM, SKS, SK) alloy steel, tool steel, such as high content of Mo (molybdenum), V of (vanadium)