Buy more than* S$200* and get FREE SHIPPING

  • General use bit whetstone PAA No. 1

General use bit whetstone PAA No. 1 E32470

Item.#
08131724
Mfr.#
E32470
Package Qty.
1Sheet
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Bond
V35R
Abrasive Material
PAA
Blade Thickness (mm)
19
Outer Diameter (phi mm)
205
Thickness (mm)
19
Compatible Materials
(SKD, SKH, SCM, SKS, SK) alloy steel, tool steel, such as high content of Mo (molybdenum), V of (vanadium)
Maximum Peripheral Velocity (m/min)
2400
Shape
1
Grain Size, Hardness
60I
Hole Diameter (phi mm)
31.75
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
205x19x31.75