|
General use bit whetstone PAA No. 1 E32530
- Item.#
- 08131785
- Mfr.#
- E32530
- Package Qty.
- 1Sheet
- Ship pack of
- 1
Item Feature
- Bond
- V35R
- Abrasive Material
- PAA
- Outer Diameter (phi mm)
- 205
- Thickness (mm)
- 19
- Blade Thickness (mm)
- 19
- Compatible Materials
- (SKD, SKH, SCM, SKS, SK) alloy steel, tool steel, such as high content of Mo (molybdenum), V of (vanadium)
- Maximum Peripheral Velocity (m/min)
- 2400
- Shape
- 1
- Hole Diameter (phi mm)
- 31.75
- Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
- 205x19x31.75
- Grain Size, Hardness
- 120J
|
Customers Who Viewed This Item Also Viewed
<<
KURE GRINDING WHEEL (Kure-Norton)
KURE GRINDING WHEEL (Kure-Norton)
KURE GRINDING WHEEL (Kure-Norton)
KURE GRINDING WHEEL (Kure-Norton)
KURE GRINDING WHEEL (Kure-Norton)
JAPAN AUTOMATIC MACHINE (JAM)
KURE GRINDING WHEEL (Kure-Norton)
>>
Customers Who Bought This Item Also Bought
<<
KURE GRINDING WHEEL (Kure-Norton)
>>