Buy more than* S$200* and get FREE SHIPPING

  • General use bit whetstone PAA No. 1

General use bit whetstone PAA No. 1 E32550

Item.#
08131803
Mfr.#
E32550
Package Qty.
1Sheet
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Bond
V35R
Abrasive Material
PAA
Hole Diameter (phi mm)
50.8
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
205x19x50.8
Grain Size, Hardness
46H
Compatible Materials
(SKD, SKH, SCM, SKS, SK) alloy steel, tool steel, such as high content of Mo (molybdenum), V of (vanadium)
Maximum Peripheral Velocity (m/min)
2400
Shape
1
Thickness (mm)
19
Blade Thickness (mm)
19
Outer Diameter (phi mm)
205