Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grinding Wheel

Grinding Wheel E32840

Item.#
08132083
Mfr.#
E32840
Package Qty.
1Sheet
Ship pack of
1
859.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Bond
V35R
Shape
1
Grain Size, Hardness
46J
Maximum Peripheral Velocity (m/min)
2000
Abrasive Material
PA
Thickness (mm)
50
Outer Diameter (phi mm)
510
Hole Diameter (phi mm)
127