Buy more than* S$200* and get FREE SHIPPING

  • General use bit whetstone WA white No. 1
  • General use bit whetstone WA white No. 1
  • General use bit whetstone WA white No. 1

General use bit whetstone WA white No. 1 E50120

4.75 (8)
Item.#
08133194
Mfr.#
E50120
Package Qty.
1Sheet
Ship pack of
1
27.56 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Bond
V35R
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
150x13x15.88
Outer Diameter (phi mm)
150
Hardness
K
Thickness (mm)
13
Purpose
Hardened carbon steel, alloy steel, tool steel, (SxxC, SCr, SK, SKS).
Abrasive Material
WA White
Grain Size, Hardness
60K
Maximum Peripheral Velocity (m/min)
2400
Hole Diameter (phi mm)
15.88
Grain Size
60
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Used for polishing # 80, so almost finish of the drill bit
5
From Japan
On 2017-02-06 20:06:54
That they are using a general-purpose Vito (binding agent), but I thought it was a considerable hardness is there, it can easily face fixed in a dressing of diamond brick. However, it is a future of hope to Monotarou's, scratch grinding wheel and the diamond brick is likely to hit during transport There was little. There was a problem not level because the dressing. Goods of this hand in the packing box, do not move such contrivances I think I need, will tell.
This review is about item#7699176.
Sharpening drill
5
From Japan
On 2016-09-01 21:36:53
With a thin grindstone finely and particle size 220, 150 × 6.4 × 12.7 Drill polishing of about φ1 ~ φ3, I use to thinning. Kad was the difficult easy-to-use grinding wheel reduced at the time of thinning.
This review is about item#7699072.
Final polishing of high-speed steel bytes
3
From Japan
On 2016-04-29 18:47:34
There is a hardness, you can pretty polished. I think that usability becomes good idea to align such as A WA GC.
This review is about item#07699167.
It is using the polishing of the flea
5
From Japan
On 2016-03-07 08:34:56
There is early fall
This review is about item#07699185.
Polishing of the working cutlery
5
From Japan
On 2015-01-14 18:37:41
Purchased (Yoridori three points yen 19800) tabletop bench grinder GD-200 + diamond dresser set, because the roughness of the grinding wheel did not fit the intended use Added purchase. It is now possible to polish very well if you are using drop the rotation speed of the grinder.
This review is about item#07699106.
Drill polishing
5
From Japan
On 2014-06-28 15:24:22
It was very easy to use.
This review is about item#07699045.
Used as tools, cutlery of construction work
5
From Japan
On 2013-07-23 19:37:24
It was best to sharpen the missing cutlery.
This review is about item#07699045.
Attached to the Chinese-made body, polishing of Kiri, etc.
5
From Japan
On 2011-03-25 21:21:54
Use attached to the cheap Chinese-made body, vibration or the grinding wheel that has been first in with eccentric was intense, but now no vibration instead of this. It is very easy to use. Body grinding wheel in China-made cheap is probably better to use the good stuff.
This review is about item#07699081.