Buy more than* S$200* and get FREE SHIPPING

  • General bit whetstone WA red No. 1

General bit whetstone WA red No. 1 E60180

4.57 (14)
Item.#
08134156
Mfr.#
E60180
Package Qty.
1Sheet
Ship pack of
1
30.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bond
V36R
Hole Diameter (phi mm)
12.7
Thickness (mm)
19
Grain Size
80
Grain Size, Hardness
80K
Maximum Peripheral Velocity (m/min)
2400
Purpose
Hardened carbon steel, alloy steel, tool steel, (SxxC, SCr, SK, SKS).
Abrasive Material
WA red
TRUSCO Part Number
377-7910
Shape
No. 1 (flat)
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
150x19x12.7
Outer Diameter (phi mm)
150
Hardness
K
Customer Reviews
5 star 11
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
Wheels of double-headed grinder
5
From Japan
On 2016-09-29 20:11:56
Blade of grass machine (Sasakariha) uses to dressing. I think that was not match the blade with a smooth sharpening comfort. The following was also thought that want to buy the same thing.
This review is about item#39474102.
Abrasive operation
5
From Japan
On 2016-05-26 14:58:24
Was glad I did not put in a nearby store. Feeling good
This review is about item#06727393.
Kitchen knife sharpener
5
From Japan
On 2016-03-15 08:58:15
It was attached to a tabletop grinder got. Hole diameter There was a pleasant reply Once the phone to hear not know. It is good evidence is employee education.
This review is about item#06727375.
Grinding of bytes class
1
From Japan
On 2016-02-16 14:48:25
The commodity itself, but can be fully satisfactory, is packing state is worst. 'm Grinder for grinding stone, is shipped across the byte or the like and the one sheet of paper without enough cushioning material. When you think of the delivery by courier, I thought that thing was not well damage. In the future, we hope to improve the packaging state.
This review is about item#07699693.
Polishing of turning bytes
4
From Japan
On 2016-02-10 15:31:35
Polishing of turning bytes, you want to use something of count large (details) at this size.
This review is about item#08134147.
Byte polishing
5
From Japan
On 2014-12-25 10:54:20
The product itself is good, packing has been delivered missing part in contact with the different types of wheels bought together too appropriate.
This review is about item#07699571.
Polishing of metal
4
From Japan
On 2014-11-19 12:26:51
Although not use more and more, ease of use is good
This review is about item#06727393.
Stainless steel parts polishing
5
From Japan
On 2014-08-03 21:54:16
Also in white as well as red, but it may have this size.
This review is about item#08134131.
Sharpening blade of four-wheel drive mower
5
From Japan
On 2014-08-03 13:02:12
Feeling is normal, but in local retailers, was saved because the grinding wheel of the hole diameter 19.05 did not.
This review is about item#08134113.
Byte molding
5
From Japan
On 2014-05-17 14:05:49
Lathe, but it was used in bytes molded decrease of heat generation and the grinding wheel is also easy to use with minimal! It is a transfer from third-party products, but it is very happy. It is recommended.
This review is about item#08134156.