Buy more than* S$200* and get FREE SHIPPING

  • General bit whetstone WA red No. 1

General bit whetstone WA red No. 1 E60460

4.47 (17)
Item.#
08134235
Mfr.#
E60460
Package Qty.
1Sheet
Ship pack of
1
64.37 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Bond
V36R
Hole Diameter (phi mm)
25.4
Grain Size
80
Peripheral Speed (m/s [m/min])
(Grinding stone) 40
Grain Size, Hardness
80L
Maximum Peripheral Velocity (m/min)
2400
Purpose
Hardened carbon steel, alloy steel, tool steel, (SxxC, SCr, SK, SKS).
Abrasive Material
WA red
Thickness (mm)
25
Weight (kg)
2.00
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
205x25x25.4
Outer Diameter (phi mm)
205
Hardness
L
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
鎌研ぎ
4
From Japan
On 2017-04-13 22:05:51
草刈機で綺麗に刈れないところには、鎌を使っています。定期的な鎌の刃研磨用に買いました。良いです。
This review is about item#7699483.
Polishing of the band saw tooth
5
From Japan
On 2017-03-29 17:44:35
I want a size of about 180 mm When you. Feel of stone, looks good.
This review is about item#7699544.
Mainly metal processing.
3
From Japan
On 2017-02-04 15:59:50
Product I like. Always word as those who are using the grindstone. I purchased two this time, please quit sending piled in two naked. Is source of accident cracked and cracks.
This review is about item#7699501.
Wheels of double-headed grinder
5
From Japan
On 2016-09-29 20:11:56
Blade of grass machine (Sasakariha) uses to dressing. I think that was not match the blade with a smooth sharpening comfort. The following was also thought that want to buy the same thing.
This review is about item#39474102.
Abrasive operation
5
From Japan
On 2016-05-26 14:58:24
Was glad I did not put in a nearby store. Feeling good
This review is about item#06727393.
Kitchen knife sharpener
5
From Japan
On 2016-03-15 08:58:15
It was attached to a tabletop grinder got. Hole diameter There was a pleasant reply Once the phone to hear not know. It is good evidence is employee education.
This review is about item#06727375.
Grinding of bytes class
1
From Japan
On 2016-02-16 14:48:25
The commodity itself, but can be fully satisfactory, is packing state is worst. 'm Grinder for grinding stone, is shipped across the byte or the like and the one sheet of paper without enough cushioning material. When you think of the delivery by courier, I thought that thing was not well damage. In the future, we hope to improve the packaging state.
This review is about item#07699693.
Polishing of turning bytes
4
From Japan
On 2016-02-10 15:31:35
Polishing of turning bytes, you want to use something of count large (details) at this size.
This review is about item#08134147.
Byte polishing
5
From Japan
On 2014-12-25 10:54:20
The product itself is good, packing has been delivered missing part in contact with the different types of wheels bought together too appropriate.
This review is about item#07699571.
Polishing of metal
4
From Japan
On 2014-11-19 12:26:51
Although not use more and more, ease of use is good
This review is about item#06727393.