Buy more than* S$200* and get FREE SHIPPING

  • Stainless 1Pc Screwed Ball Valve
  • Stainless 1Pc Screwed Ball Valve
  • Stainless 1Pc Screwed Ball Valve

Stainless 1Pc Screwed Ball Valve 1/4

3.50 (22)
Item.#
08137446
Mfr.#
1/4
Package Qty.
1PC
Ship pack of
1
20.98 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Class
600
Shape
Screw type
Nominal Diameter (A)
8
Working Pressure (MPa)
4.12 (room temperature water, oil, gas)
Dimension H (mm)
31
Bore Diameter D (mm)
4.6
Screw Type
PT screw
Material
Body/CF8M (SUS316) Ball/SUS316 Packing, thrust washer, sheet/R-PTFE
Dimension W (mm)
60
Nominal Diameter (B)
1/4
Dimensions L (mm)
39
Customer Reviews
5 star 10
4 star 2
3 star 3
2 star 3
1 star 4
Review Rating: 3.50
22 Customer Reviews
The reviews are automatic translation.
Air piping
1
From Japan
On 2015-04-17 14:51:21
What at do you have rust, what got rust. In place to dripping What storage in the iron box. It was used somehow polished with a wire brush.
This review is about item#08137455.
Indoor water piping
2
From Japan
On 2015-01-29 02:29:26
If you are using long, cause of water leakage came loose ring to secure the ball seat in the valve. Previous product was able to bring tighten the Allen wrench, not turning if there is no special tool is now. I want to return to the previous type.
This review is about item#08137464.
Water piping
1
From Japan
On 2014-04-08 13:27:46
Use at the time, in a location that can not be assembled only after removing the handle assembly is useless. The handle is not be removed immediately (close to the caulking), but was somehow removed assembled, become water leakage becomes Sure enough rattling.
This review is about item#08137446.
As, drain valve of soy milk line
3
From Japan
On 2013-12-03 11:02:56
Of the problem is not in particular in use but, at the time of mounting, the screw did not put only 60 percent about a screw than such as the unusually hard KITZ. Where not to apply the pressure this time, but is not yet a problem because it uses to drain opener, is likely to hesitate to little use importance of a point, pressure is applied.
This review is about item#08137482.
The drain of the wash tank
2
From Japan
On 2013-12-03 10:04:31
Hate are Huge written in MonotaRO and handle Although I think that Is not I a plain
This review is about item#08137482.
Underground water tank piping
3
From Japan
On 2013-03-06 16:35:52
I have been using the gunmetal valve, but had cracked 0 even though water pressure in winter. Maybe it seems to be frozen to try what with how much is made of SUS.
This review is about item#08137464.
Seawater valve
3
From Japan
On 2013-03-01 15:33:17
Cover of the lever would immediately escape. Also in the past it has been the same post, but it is not at all improved.
This review is about item#08137482.
Air piping
5
From Japan
On 2011-12-01 15:54:47
Be nice to be able to both open and close
This review is about item#08137455.
Oil piping
5
From Japan
On 2011-10-16 20:45:14
Is a very good commodity Considering the price.
This review is about item#08137482.
Water piping, steam piping
4
From Japan
On 2011-09-29 09:24:31
Price I bought because it is cheap, but this is not a problem in terms of performance. It is also good and some larger diameter.
This review is about item#08137473.