Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur Cylinder
  • Diamond Bur Cylinder
  • Diamond Bur Cylinder

Diamond Bur Cylinder D-20AH

5.00 (1)
Item.#
08137516
Mfr.#
D-20AH
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
3
Grain Size
140
Overall Length (mm)
45
Blade Diameter x blade Length (mm)
2.0x8