Buy more than* S$200* and get FREE SHIPPING

  • Diamond Burr Bullet-type
  • Diamond Burr Bullet-type
  • Diamond Burr Bullet-type

Diamond Burr Bullet-type D-30CH

Item.#
08137595
Mfr.#
D-30CH
Package Qty.
1PC
Ship pack of
1
13.30 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
3
Grain Size
140
Overall Length (mm)
45
Blade Diameter x blade Length (mm)
3x10