Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur Spherical
  • Diamond Bur Spherical
  • Diamond Bur Spherical

Diamond Bur Spherical D-20BH

5.00 (1)
Item.#
08137631
Mfr.#
D-20BH
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
3
Grain Size
140
Overall Length (mm)
45
Blade Diameter (phi mm)
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for internal polishing of motorcycle engine
5
From Japan
On 2015-12-25 23:09:34
Is it really a bamboo shoot? Bullet shape? So, I wanted something of the same amount as this product, but it was not there. Although I used this product without any help, I used it without any problem. It would be ideal for polishing narrow parts. If possible, I'd like you to handle cannonball shaped objects with an equivalent amount.
This review is about item#08137647.