Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur Spherical
  • Diamond Bur Spherical
  • Diamond Bur Spherical

Diamond Bur Spherical D-40BH

5.00 (1)
Item.#
08137656
Mfr.#
D-40BH
Package Qty.
1PC
Ship pack of
1
16.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
3
Grain Size
140
Overall Length (mm)
45
Blade Diameter (phi mm)
4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the engine internal polishing of bike
5
From Japan
On 2015-12-25 23:09:34
Actually, bamboo shoot-shaped? Bullet-shaped? In, I thing of similar amount of money and this item is wanted, there was no. Reluctantly, we used this product, was used without problems. It would be best for the polishing of the narrow part. If possible, it is the equivalent of the amount of money, I want you to deal with things of bullet-shaped.
This review is about item#08137647.