Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond Bur Taper Cone Tip
  • Diamond Bur Taper Cone Tip
  • Diamond Bur Taper Cone Tip

Diamond Bur Taper Cone Tip D-20PB

4.50 (2)
Item.#
08137692
Mfr.#
D-20PB
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Used in pottery, stone, gem, rigid metal deburring and polishing. Can also be used in the production of silver and goldsmithing.
Overall Length (mm)
45
Blade Diameter x blade Length (mm)
2x12
Shank Diameter (phi mm)
3
Grain Size
140
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Deburring work for narrow hole parts of automobile parts aluminum die-casting
4
From Japan
On 2014-06-24 08:38:12
We used it in deburring processing of small hole, narrow hole part. Since the tip was thin, I entered a fairly narrow part, I was able to work, but I did not understand the strength, it was a meticulous work, it seems it took a while.
This review is about item#08137692.
Ceramic care work
5
From Japan
On 2013-09-05 15:16:08
I expect further high cost performance
This review is about item#08137692.