Buy more than* S$200* and get FREE SHIPPING

  • Diamond Burr, Cone Shape, Round Tip
  • Diamond Burr, Cone Shape, Round Tip
  • Diamond Burr, Cone Shape, Round Tip

Diamond Burr, Cone Shape, Round Tip D-30FH

4.00 (1)
Item.#
08137717
Mfr.#
D-30FH
Package Qty.
1PC
Ship pack of
1
13.34 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
3
Grain Size
140
Overall Length (mm)
45
Blade Diameter x blade Length (mm)
3x10
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for polishing metal
4
From Japan
On 2015-09-09 14:46:12
It is diamond coated and it is suitable for polishing work very much but it is very much appreciated that it has a little more possession. I think that it is easy to use, prices are also available and more detailed work is easier than similar products of other companies.
This review is about item#08137735.