Buy more than* S$200* and get FREE SHIPPING

  • Diamond Burr, Cone Shape, Round Tip
  • Diamond Burr, Cone Shape, Round Tip
  • Diamond Burr, Cone Shape, Round Tip

Diamond Burr, Cone Shape, Round Tip D-40FH

4.00 (1)
Item.#
08137726
Mfr.#
D-40FH
Package Qty.
1PC
Ship pack of
1
16.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
3
Grain Size
140
Overall Length (mm)
45
Blade Diameter x blade Length (mm)
4x10
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used in metal polishing
4
From Japan
On 2015-09-09 14:46:12
Although well suited to very polishing work has been diamond coating I am very grateful that there is good to have a little more. Easy-to-use, price is fine work than similar products of other companies and digests I think a good easily.
This review is about item#08137735.