Buy more than* S$200* and get FREE SHIPPING

  • Sisal Disk

Sisal Disk SD-100

Item.#
08137796
Mfr.#
SD-100
Package Qty.
1Box(5Sheet)
Ship pack of
1
93.40 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
Use Buffing Compound Bar Green on sisal disc surface.
Maximum Operating Speed (m/s [m/min])
63
Hole Diameter (phi mm)
15
Purpose
The finishing and polishing of stainless steel, aluminum, and other materials. For taking off burns. Mirror finish. Grinding before cotton disk grinding
Maximum Rotation Speed (min-1[r. p.m])
8000
Diameter (phi mm)
100