Buy more than* S$200* and get FREE SHIPPING

  • Shank Sisal Wheel, Middle Finishing

Shank Sisal Wheel, Middle Finishing UFSK5025

4.00 (2)
Item.#
08137945
Mfr.#
UFSK5025
Package Qty.
1Box(5PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
The finishing and polishing of stainless steel, aluminum, and other materials For taking off burnsMirror finish Coating wheel ideal for pre grinding
Maximum Rotation Speed (min-1[r. p.m])
6100
TRUSCO Part Number
332-3676
Maximum Operating Speed (m/s [m/min])
16
Size
50x25x6
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Aluminum buffing work
3
From Japan
On 2012-05-21 16:05:39
I thought that it was very convenient without needing a blue bar and purchased it. I think that it depends on the object to be polished, but a lot of scattering during rotation was a little impatient.
This review is about item#08137945.
Metal polishing operation
5
From Japan
On 2008-09-18 21:21:15
Until now, we used this kind of items as custom made by buying a shaft without getting it at the trading tool shop. Because of that, the unit price is high and the axis of the tip has come out, so it was the last step that made the wound and the head was holding it, but with this product the head part [axis] is hidden and you can use the head part There are as many as 3 sizes and it is the best that you can finish items of various sizes. Improvement points are strongly stated, and it is a point that it gets caught in things for a long time. When finishing the edge, the buffs come apart and fall apart. Everything else is satisfactory.
This review is about item#08137954.